Impacto™ Anti-Impact Full-Finger All Leather Gloves

Used for heavy-duty applications including construction, mining and forestry

Manufacturer: Impacto Protective Products 615 20LM

 View more versions of this product

Catalog No. 18-999-83B

  Check Availability
Add to Cart

    Specifications

    Finger Style Full
    Circumference (English) Hand 8 to 9 in.
    Hand Left
    Includes Visco Elastic Polymer padding in the palm, finger
    Length (English) 8 in.
    Length (Metric) 20.5cm
    Material Leather
    Circumference (Metric) Hand 20 to 23cm
    Size Medium

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit