Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Three-Quarter Finger Anti-Impact Grain Leather Gloves
Click to view available options
Size:
Small
Medium
Large
Hand:
Left
Right
Specific
Description
- Grain leather on the front and back of the glove offers abrasion protection and durability
- Gussetted fingers for additional comfort
- Ideal for protection from hand, electric, and power tools
- Use in applications such as construction, assembly, manufacturing, maintenance, and warehousing
Specifications
Color | Blue, Yellow |
Hand | Left |
Material | Grain Leather |
Product Type | Anti-impact Gloves |
Size | Small |
Finger Style | Three Quarter |
For Use With (Application) | Construction, Assembly, Manufacturing, Maintenance, and Warehousing |
Series | 506-20 |
Length (English) | 7 in. |
Length (Metric) | 18 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction