Impacto™ Anti-Impact Three-Quarter All Leather Gloves

Provides impact and vibration protection

Manufacturer: Impacto Protective Products AV50620LLRG

 View more versions of this product

Catalog No. 19-039310

  Check Availability
Add to Cart

    Specifications

    Includes Visco Elastic Polymer padding in the palm, finger
    Circumference (Metric) Hand 23 to 25cm
    Finger Style Three quarter
    Circumference (English) Hand 9 to 10 in.
    Hand Left
    Length (English) 9 in.
    Length (Metric) 23cm
    Material Grain Leather
    Size Large

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit