Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Fingerless Double Padded Anti-Impact Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Hand:
Left
Right
Description
- VEP provides impact absorbing and shock dissipation qualities, as well as absorption of higher levels of vibration
- Fingerless style for tactile feedback and mobility
- Suede leather offers abrasion protection & durability
- Side padding protects from impact during automotive applications
Specifications
Color | Blue, Yellow |
Hand | Right |
Material | Nylon Lycra |
Product Type | Anti-impact Gloves |
Size | Small |
Finger Style | Fingerless |
For Use With (Application) | Automobile Construction |
Glove Cuff Style | Open |
Series | 523-24 |
Length (English) | 7 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction