Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ Double-Padded Palm and Side Gloves

With grain leather and double (0.25 in. ) VEP padding on the palm, edge and back of the hand

Manufacturer:  Impacto Protective Products AV52324LM

 View more versions of this product

Catalog No. 18-999-4606B


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

8 to 9 in.
Fingerless
Grain Leather and 0.25 in. Viscolas padding on the palm
Medium
20.5cm
20 to 23cm
Left
Nylon Lycra™
8 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit