Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Elastic Wrist Restrainer with Stays
Impacto™ EL41 Elastic wrists support help to provide protection from repetitive stress injuries
Manufacturer: Impacto™ 42EL41LL
Description
IMPACTO® Wrist Support
- Adjustable elastic straps with hook and loop closure
- Soft cotton lining wicks away moisture
- Spiral plastic stay on palm side provides flexible support
- Durable stays limit wrist flexion, but allow adequate movement to work productively
- Double strap with stay on dorsal and palmer side
- Ideal for repetitive activities such as cashier, keyboarding, assembly line and packaging
Order Info
Black. Sold individually. Note: To determine proper size, measure circumference of wrist at smallest point.
Specifications
Hook and loop | |
Left | |
9 in. | |
Elastic | |
Double Strap Wrist Restrainer | |
7.5 to 8.5 in. |
Ideal for carpal tunnel sufferers to restrict wrist movement and helps prevent over flexion and over extension of the wrist | |
Flexible spiral palmer and dorsal stay, Cotton lining wicks | |
22.86 cm | |
EL41 | |
Large | |
19.1 to 21.6 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title