Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Fingerless Nylon Gloves with Grain Leather Tool Grip
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Soft grain leather palm and thumb webbing with VEP padding
- Thumb web area is protected from cumulative trauma such as bruising from gripping tools
- Provides protection from impact, vibration, and abrasion
- Use with hand tools and power tools
Specifications
Back Material | Nylon |
Color | Blue, Yellow |
Hand | Specific |
Material | Grain Leather |
Product Type | Tool Gloves |
Size | Large |
Finger Style | Fingerless |
For Use With (Application) | Hand Tools and Power Tools |
Glove Cuff Style | Open |
Series | 502-20 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction