IMPACTO™ Fingerless Leather Gloves

For heavy industrial applications

Manufacturer: Impacto Protective Products AV70420PMED

 View more versions of this product

Catalog No. 19-031939

  Check Availability
Add to Cart

    Specifications

    Finger Style Fingerless
    Circumference (English) Hand 8 to 9 in.
    Includes Visco Elastic Polymer padding in the palm, thumb web area
    Length (English) 8 in.
    Length (Metric) 20.5cm
    Material Nylon Lycra™, Grain Leather
    Circumference (Metric) Hand 20 to 23cm
    Size Medium

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit