Impacto™ Fingerless Nylon/Leather Impact Glove Liners

With pearl leather and impact absorbing pad on the palm extending to the wrist joint and thumb web area

Manufacturer: Impacto Protective Products 50135XLRH

 View more versions of this product

Catalog No. 18-999-4603D

  Check Availability
Add to Cart

    Specifications

    Circumference (English) Hand 10 to 11 in.
    Hand Right
    For Use With (Application) general assembly and material handling
    Length (English) 11 in.
    Length (Metric) 28cm
    Material Nylon Lycra™, Pearl Leather
    Circumference (Metric) Hand 25 to 28cm
    Size X-Large

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit