Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Fingerless Nylon Gloves with VEP Padding
Click to view available options
Size:
Small
Medium
Large
X-Large
Hand:
Left
Right
Description
- Stretch Lycra™ outer fabric for comfort, dexterity, and moisture evaporation
- Visco elastic polymer (VEP) padding absorbs impact, and dissipates shock
- Ideal for general assembly, and material handling
Specifications
Color | Blue |
Hand | Left |
Material | Nylon Lycra |
Product Type | Anti-impact Gloves |
Size | Medium |
For Use With (Application) | General Assembly and Material Handling |
Glove Cuff Style | Open |
Series | 501-35 |
Length (English) | 9 in. |
Length (Metric) | 23 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction