Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Anti-Impact Glove Liners with Extended VEP Padding
Click to view available options
Size:
Small
Medium
Large
X-Large
Hand:
Left
Right
Description
- 4-way stretch polycotton fabric ensures optimum breathability and comfort
- Contoured VEP 1/8 in. padding in the palm extends to the wrist joint for additional protection
- Open-finger design for tactile feedback and mobility
- Designed to be worn under work gloves
- Offers protection from electric, manual, and power tools
- Use with applications such as construction, assembly, manufacturing, maintenance, and warehousing
Specifications
Color | Blue |
Hand | Right |
Material | Polycotton |
Product Type | Glove Liners |
Size | X-Large |
Finger Style | Fingerless |
For Use With (Application) | Construction, Assembly, Manufacturing, Maintenance, and Warehousing |
Glove Cuff Style | Open |
Series | 510-00 |
Length (English) | 11 in. |
Show More |