Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Anti-Impact Glove Liners with Extended VEP Padding
Click to view available options
Size:
Small
Medium
Large
X-Large
Hand:
Left
Right
Description
- 4-way stretch polycotton fabric ensures optimum breathability and comfort
- Contoured VEP 1/8 in. padding in the palm extends to the wrist joint for additional protection
- Open-finger design for tactile feedback and mobility
- Designed to be worn under work gloves
- Offers protection from electric, manual, and power tools
- Use with applications such as construction, assembly, manufacturing, maintenance, and warehousing
Specifications
Color | Blue |
Hand | Right |
Material | Polycotton |
Product Type | Glove Liners |
Size | Small |
Finger Style | Fingerless |
For Use With (Application) | Construction, Assembly, Manufacturing, Maintenance, and Warehousing |
Glove Cuff Style | Open |
Series | 510-00 |
Length (English) | 7 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction