Impacto™ Fingerless Polycotton Impact Glove Liners

Padding in the palm extended to wrist joint

Manufacturer: Impacto Protective Products AV51000LS

 View more versions of this product

Catalog No. 18-999-4602A

  Check Availability
Add to Cart

    Specifications

    Finger Style Fingerless
    Circumference (English) Hand 7 to 8 in.
    Hand Left
    For Use With (Application) general assembly and material handling
    Length (English) 7 in.
    Length (Metric) 18cm
    Material Polycotton Lycra™, Pearl Leather, Visco Elastic Polymer
    Circumference (Metric) Hand 17 to 20cm
    Size Small

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit