Impacto™ Fingerless VEP-Padded Gloves with Suede Wrist Support

With VEP padding in the palm and thumb web area

Manufacturer: Impacto Protective Products AV70310PMED

 View more versions of this product

Catalog No. 19-031796

  Check Availability
Add to Cart

    Specifications

    Hand One Pair
    Includes Visco Elastic Polymer padding in the palm
    Length (English) 8 in.
    Circumference (Metric) Hand 20 to 23cm
    Finger Style Fingerless
    Circumference (English) Hand 8 to 9 in.
    Length (Metric) 20.5cm
    Material Nylon Lycra™, Suede Leather
    Palm Type Padded Palm
    Size Medium

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit