Impacto™ Full-Finger Impact Gloves

With impact absorbing visco-elastic polymer padding, VEP padding in palm

Manufacturer: Impacto Protective Products AV40330RSML

 View more versions of this product

Catalog No. 19-031848

  Check Availability
Add to Cart

    Specifications

    Length (English) 7 in.
    Circumference (Metric) Hand 17 to 20cm
    Finger Style Full
    Circumference (English) Hand 7 to 8 in.
    Hand Right
    Length (Metric) 18cm
    Material Nylon Lycra™, Pearl Leather
    Size Small

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit