Impacto™ Impact Fingerless VEP-Padded Gloves

With contoured VEP padding and grain leather in the palm

Manufacturer: Impacto Protective Products AV50120RLRG

 View more versions of this product

Catalog No. 19-031906

  Check Availability
Add to Cart

    Specifications

    Finger Style Fingerless
    Length (English) 9 in.
    Material Nylon Lycra™, Grain Leather
    Circumference (Metric) Hand 23 to 25cm
    Size Large
    Circumference (English) Hand 9 to 10 in.
    Hand Right
    Length (Metric) 23cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit