Impacto™ Impact Fingerless VEP-Padded Gloves

With contoured VEP padding and grain leather in the palm

Manufacturer: Impacto Protective Products AV50120RXSM

 View more versions of this product

Catalog No. 19-031910

  Check Availability
Add to Cart

    Specifications

    Finger Style Fingerless
    Hand Right
    Length (English) 7 in.
    Material Nylon Lycra™, Grain Leather
    Circumference (Metric) Hand 15 to 18cm
    Size X-Small
    Circumference (English) Hand 6 to 7 in.
    Length (Metric) 18cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit