Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Fingerless Leather Palm Tool Grip Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Hand:
Left
Right
Specific
Description
- Protection from vibration, impact, and abrasion
- Grain leather palm is soft and durable
- Fingerless style ensures tactile feedback
- Use for protection from hand tools and power tools
Specifications
Back Material | Nylon Lycra™ |
Color | Blue, Yellow |
Hand | Specific |
Material | Grain Leather |
Product Type | Tool Gloves |
Size | Medium |
Finger Style | Fingerless |
For Use With (Application) | Protection From Hand Tools and Power Tools |
Glove Cuff Style | Open |
Series | 501-20 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction