Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Fingerless Anti-Impact Gloves with Suede Leather Palms/Sides
Click to view available options
Size:
Small
X-Large
Hand:
Left
Right
Description
- Nylon fabric ensures breathability and comfort
- Contoured VEP 1/8 in. padding in the palm, edge, and back of the hand provides protection from impact and shock
- Fingerless design for tactile feedback and mobility
- Suede leather cover offers abrasion protection
- Side padding protects from impact during automotive applications
Specifications
Back Material | Nylon |
Color | Blue, Gray |
Hand | Left |
Material | Suede |
Product Type | Anti-impact Gloves |
Size | X-Large |
Finger Style | Fingerless |
For Use With (Application) | Automotive Assembly |
Glove Cuff Style | Open |
Series | 503-10 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction