Impacto™ Palm and Side Impact Gloves

0.125 in. impact absorbing VEP padding on the palm, edge and back of hand

Manufacturer: Impacto Protective Products AV50320PMED

 View more versions of this product

Catalog No. 19-039224

  Check Availability
Add to Cart

    Specifications

    Finger Style Fingerless
    Circumference (English) Hand 8 to 9 in.
    Hand One Pair
    Includes Visco Elastic Polymer padding in the palm, edge and back of hand
    Length (English) 8 in.
    Length (Metric) 20.5cm
    Material Nylon Lycra™, Suede Leather
    Circumference (Metric) Hand 20 to 23cm
    Size Medium
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit