Impacto Sports Plus Back Support Belts

Manufacturer: Impacto Protective Products 24BSPFRS

 View more versions of this product

Catalog No. 19-080723

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Promotes muscle relaxation, improves posture alignment, naturally supports the lower back, helps alleviate pain and discomfort, provides protection from flame and sparks
    Material Cotton
    Size (Metric) Waist 60.96 to 71.12cm
    Closure Type Hook and loop
    Includes Inflatable multicelled air chambers, palm grip, self-contained aspirator with pressure release valve, inner lining wicks
    Liner Material Foam
    Size (English) Waist 24 to 28 in.
    Product Type Sports Plus™ FR Back Support Belt
    Size Small

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit