Impacto™ Trigger-Finger Gloves with Wrist Support

Padded elastic wrist support with adjustable hook and loop closure that helps prevent over extension and over flexion of the wrist to prevent repetitive strain injuries RSI such as carpal tunnel syndrome

Manufacturer: Impacto Protective Products AV47931RL

 View more versions of this product

Catalog No. 18-999-4597C

  Check Availability
Add to Cart

    Specifications

    Includes Visco Elastic Polymer padding in the palm, thumb and trigger finger, Elastic wrist support
    Length (English) 9 in.
    Circumference (Metric) Hand 23 to 25cm
    Finger Style Half
    Circumference (English) Hand 9 to 10 in.
    Hand Right
    Length (Metric) 23cm
    Material Nylon, Leather
    Size Large

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit