Imperial Through-the-Weave Industrial Fire Hose

Flexible, lightweight, lay-flat fire hose is specially designed for industrial applications

Manufacturer: NATIONAL FOAM ANGUS FIRE 662AR175

 View more versions of this product

Catalog No. 19-120-2816

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Coil 14 in.
    Diameter (Metric) Coil 35.6cm
    Length (English) 50 ft.
    Diameter (Metric) Hose 4.5cm
    Length (Metric) 15.24m
    Pressure 500psi
    Weight (English) 14 lb.
    Weight (Metric) 6.35kg
    Product Type Industrial fire hose
    Bowl Size (Metric) 5.1cm
    Color Red
    Diameter (English) Hose 1.75 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit