Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon Implosion-proof Desiccators
$42.97 - $57.80
Specifications
Product Type | Desiccator |
---|---|
Includes | Upper and lower sections and perforated polypropylene plate, molded groove holds sealing neoprene o-ring, non-barbed vacuum retention valve |
Material | Polypropylene base, Polycarbonate cover |
Includes: Upper and lower sections and perforated polypropylene plate
Catalog Number | Mfr. No. | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
S52104
![]() |
Dynalon
243025 |
5.51 in. | 14cm |
Each for $42.97
|
|
S521041
![]() |
Dynalon
243045 |
7.55 in. | 19cm |
Each for $57.80
|
|
Description
Upper section is unbreakable, transparent polycarbonate
- Chemical-resistant polypropylene lower section permits the use of incandescent crucibles (when conventional porcelain plate is substituted for supplied plastic plate)
- Molded groove in the flange holds the sealing neoprene O-ring
- Seal is unaffected by low temperature
- Holds vacuum of 74cm Hg below ambient pressure for 24 hours
Order Info
Retention valve takes 0.6cm I.D. tubing.
Specifications
Desiccator | |
Upper and lower sections and perforated polypropylene plate, molded groove holds sealing neoprene o-ring, non-barbed vacuum retention valve | |
Polypropylene base, Polycarbonate cover |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title