Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Incubating Microplate Shakers PROMO

Fisherbrand™ Incubating Microplate Shakers are optimized for shaking four microplates or two microtube racks.

$1716.00 - $1937.00

Specifications

Accuracy ±2% of set speed
Amperage 5 A
Device Holds Four Microplates or Two Microtube Racks
Dimensions (L x W x H) 17 x 11 x 7.75 in. (43.2 x 27.9 x 19.7 cm)
Display LED
View More Specs

Products 4
Catalog Number Voltage Style Price Quantity & Availability  
Catalog Number Voltage Style Price Quantity & Availability  
02-217-757PM
View Documents
120 V Clear Lid Each for $1,937.00
Add to cart
 
02-217-759PM
View Documents
120 V Opaque Lid Each for $1,937.00
Add to cart
 
02-217-758PM
View Documents
230 V Clear Lid Each for $1,716.00
Add to cart
 
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
02-217-760PM
View Documents
230 V Opaque Lid Each for $1,748.50
Add to cart
 
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description

Description

The instrument provides consistent and uniform shaking action. Microprocessor restarts if power is interrupted. Easy-to-use controls allow users to adjust temperature in 1°C increments. Provides repeatable and accurate results every time. Display is easily visible across lab benches.

  • Features variable speed microprocessor control which displays last set-point
  • PID temperature controller for precise control from ambient +5° to 65°C 
  • Triple eccentric drive with lubricated ball bearings and maintenance free, brushless DC motor
  • Easy-to-read, independent LED displays for temperature, speed and time
  • Temperature calibration mode to calibrate unit to an external temperature device
  • Overload protection by activation of audible and visual signals
  • Speed ramping feature to slowly increase speed to desired set-point
  • Timer with audible alarm present
  • Caution hot indicator symbol
  • Spill-resistant design
  • Available with polycarbonate opaque lid for light sensitive samples
  • Lid enables viewing of samples without disturbing internal temperature
  • Orbit dimension: 0.12 in. (3 mm)
  • Operating conditions: 5° to 40°C (41° to 104°F), maximum 80% relative humidity, non-condensing

Immunoassays, Hybridizations

Order Info

Includes a 92 in. (234 cm) detachable, 3-wire cord and plug (230 V units are supplied with Euro type plug)

Certifications

CE marked, TUV listed

Warranty and Services

2 year limited warranty on parts and labor

Specifications

Specifications

±2% of set speed
Four Microplates or Two Microtube Racks
LED
7.75 in.
80%
43.2 cm
30 lb.
100 to 1200 rpm
450 W
27.9 cm
5 A
17 x 11 x 7.75 in. (43.2 x 27.9 x 19.7 cm)
Immunoassay
19.7 cm
17 in.
Aluminum
13.6 kg
1 sec. to 160 hr.
11 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit