Learn More
Revolutionary Science™ Incufridge Professional Line Refrigerated Incubator

The Incufridge Professional Line Refrigerated Incubator is the ultimate in flexibility when refrigerating or incubating temperature specific material. It is thermostatically controlled, and has a stainless steel chamber and color touch screen display.
Supplier: Revolutionary Science™ RSIF273PRO
Description
Wi-Fi enabled
- Allows for critical data logging to be securely stored in cloud, no expensive software needed
- Allows for control and monitoring of the Incufridge remotely
- Alert notifications
Features
- Can be custom programmed to specific time and temperature protocols
- Easy to use color touch screen
- Cools, heats or provides ambient environment
- Vibration free cooling system
- Settings stored in case of power failure
- Precision: ±0.7°C, uniformity ±1.0°C
- Clear inner see-through door
- Door lock for valuable samples
- RS-IF-233pro model may be used to store or transport samples while working in the field
Applications
- Yeast and mold
- Milk testing
- QC samples/biological indicators
- Hybridizations
- Water/wastewater testing
- BOD testing
- Cell culturing
Specifications
2.6 cu. ft. | |
73 L | |
No Sensor | |
Powder-coated SPCC Steel | |
None | |
8°C to 70°C | |
RS-IF-273pro | |
41.9 x 30.4 x 57.1 cm (16.5 x 12 x 22.5 in.) | |
38.1 cm | |
69.8 cm | |
58.4 cm | |
120/240 V |
Not Autoclavable | |
Stainless Steel | |
LED | |
2 | |
US | |
Refrigerated Incubator | |
2 Years | |
15 in. | |
27.5 in. | |
23 in. | |
120/240 V, 50/60 Hz, 300 W |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.