INCYTO™ C-Chip™ Disposable Hemacytometers

A significant improvement over conventional glass hemacytometers

Manufacturer: INCYTO™ DHCS012

 View more versions of this product

Catalog No. 22-600-105

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Depth (English) 0.0007 in.
    Depth (Metric) 0.002cm
    Disposable Yes
    Grid Type Semen Test
    Height (English) 0.062 in.
    Height (Metric) 0.16cm
    Length (English) 2.95 in.
    Length (Metric) 7.5cm
    Material Plastic
    Quantity 20 Pk.
    Thickness (Metric) 0.16cm
    Volume (Metric) 10μL
    Width (English) 1 in.
    Width (Metric) 2.5cm
    For Use With (Application) Cell counting
    Product Type Hemacytometer

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit