Learn More
SOMNI Scientific™ Induction Chamber Clear

The SOMNI Induction Chamber is constructed of durable, shatter resistant material. The slide top lid keeps anesthetic gases from being 'drawn' into the workplace. The chamber is supplied with color coded inlet and outlet ports.
Supplier: SOMNI Scientific™ IC3012P
Description
- The slide top lid keeps anesthetic gases from being drawn into the workplace
- The chamber is supplied with color coded inlet and outlet ports
- Must be used with attenuated active waste gas removal
- One-handed operation
- Color coded inlet and outlet ports
- Compatible with 19 mm tubing and 15 mm adapters
- Can be cleaned with common clinical disinfectants
Note: Active style prevents unnecessary exposure when used with active waste gas removal system
Specifications
Animal Inhalant Anesthesia | |
Mouse and Rat, Paw | |
Induction Chamber |
Large | |
Passive Style |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.