Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Industrial Polyurethane Chair Chrome, Desk Height Available on GSA/VA Contract for Federal Government customers only.

Adjusts to most body types and easy to clean

 View more versions of this product

Catalog No. 14-400-363


Add to cart

Description

Description

  • Ergonomic polyurethane chairs adjust to fit most body types and workstations
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Our FisherBrand polyurethane chairs are easily cleaned, making them ideal for almost any environment
  • Choose from chrome hooded rolling, non-marring casters (suitable for both hard and carpeted floors) or black, non-marring bell glides (suitable for both hard and carpeted floors) on a polished cast aluminum base
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • Each ergonomic FisherBrand polyurethane chair is backed by our 15-year warranty, lifetime on the pneumatic lift

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Tilt Seat
5-leg polished cast aluminum, 66.04cm (26 in.)
17 in.
Casters
Chrome
17 - 22 in.
30.45cm
Industrial Chair
Polyurethane
1.5 in.
1 in.
136.08kg
16.5 in.
17.5 in.
44.45cm
17 to 22 in.
No arms
Black
43.18cm
No
12 in.
43.18 - 55.88cm
Polyurethane
Ergonomic 8° forward and 3° backward seat tilt locks in place
Desk Height
2.54cm
3.81cm
Chrome casters
300 lb.
41.91cm
Yes
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit