Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair Chrome - Desk Height with Seat Tilt, Adjustable Arms, and Casters in Polyurethane
Newport Industrial Polyurethane Chair in Chrome is height adjustable for 31 in. work surfaces and features ergonomic adjustments, handle in the back rest, adjustable arms, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
Description
- Adjustable from 17.75 to 23 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Built in handle for ease of movement
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Industrial Chair | |
Yes | |
Standard | |
Polished Cast Aluminum | |
Yes | |
Yes | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Yes |
No | |
17.75 to 23 in. | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Black | |
42 lb. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Desk Height | |
Polyurethane |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction