Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair - Desk Height with Seat Tilt and Casters in Polyurethane
Newport Polyurethane Chair is height adjustable for 31 in. work surfaces and features ergonomic adjustments, handle in the back rest, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
Description
- Adjustable from 17.25 to 22.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 8-degree forward and 3-degree backward locking seat tilt
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floor
- Chemical, soil, and puncture resistant polyurethane
Specifications
Industrial Chair | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Standard | |
300 lb. | |
Nylon Reinforced Fiberglass | |
No | |
Yes | |
Yes | |
No |
136 kg | |
17.25 to 22.5 in. | |
Yes | |
Black | |
Desk Height | |
32 lb. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Yes | |
Polyurethane |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction