Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair - High Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters in Polyurethane
Fisherbrand™ Newport Polyurethane Chairs are height for 42 in. work surfaces and feature ergonomic adjustments, handle in the back rest, arms, chrome foot ring, & self-braking casters. Self-skinning polyurethane is chemical, soil, & puncture resistant and easily cleaned.
Description
- Adjustable from 24.25-34 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floor
- Chemical, soil, and puncture resistant polyurethane
Specifications
Industrial Chair | |
Yes | |
Standard | |
Nylon Reinforced Fiberglass | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
24.25 to 34 in. | |
Yes | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Round tube chrome foot ring with internal lock | |
Yes |
300 lb. | |
46 lb. | |
Black | |
Yes | |
No | |
Yes | |
High Bench Height | |
20 in. | |
136 kg | |
Polyurethane |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction