Learn More
Fisherbrand Medium-Form Industrial Polyurethane Chair, Nylon Reinforced Fiberglass Frame
Fisherbrand Polyurethane Chairs feature a soil-, chemical- and puncture-resistant polyurethane top, nylon-reinforced fiberglass base and stationary glides. Fully adjustable with a variety of options.
Description
- Ergonomic polyurethane chairs adjust to fit most body types and workstations
- Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
- Our FisherBrand polyurethane chairs are easily cleaned, making them ideal for almost any environment
- Choose from black rolling, non-marring casters (suitable for both hard and carpeted floors) or black, non-marring bell glides (suitable for both hard and carpeted floors) on a nylon reinforced fiberglass base
- Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
- Optional foot rings are available in 18 ÂĽ-inch diameter black nylon reinforced fiberglass or 20-inch diameter chrome
- Each ergonomic FisherBrand polyurethane chair is backed by our 15-year warranty, lifetime on the pneumatic lift
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Standard | |
Adjustable arms | |
300 lb. | |
136kg | |
Black | |
43.18cm | |
63.5cm | |
Casters | |
Yes | |
Nylon-Reinforced Fiberglass | |
30.45cm | |
43.18cm | |
300 lb. | |
Polyurethane | |
1 | |
Polyurethane Foam covered with ESD Vinyl | |
Medium Bench Height | |
1.5 in. | |
1 in. | |
Yes | |
5.08cm | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
Casters | |
14.51kg | |
41.91cm | |
Yes | |
Yes | |
No |
Yes | |
Nylon Reinforced Fiberglass | |
300 lb. | |
ANSI/BIFMA | |
17 in. | |
25 in. | |
Nylon | |
50.8cm | |
20 in. | |
12 in. | |
17 in. | |
Pneumatic | |
136kg | |
Industrial Chair | |
No Tilt | |
Medium | |
Medium Bench Height | |
2.54cm | |
3.81cm | |
None | |
2 in. | |
32 lb. | |
16.5 in. | |
17.5 in. | |
44.45cm | |
Yes | |
Yes | |
19.5 to 27.5 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.