Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Newport Industrial Poly Chair - Medium Bench Height with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Casters in Poly
Newport Polyurethane Chair is height adjustable for 36 in. work surfaces and features ergonomic adjustments, handle in the back rest, arms, chrome foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
Description
- Adjustable from 19.75 to 27.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floor
- Chemical, soil, and puncture resistant polyurethane
Specifications
Industrial Chair | |
136 kg | |
20 in. | |
Round tube chrome foot ring with internal lock | |
Black | |
Nylon Reinforced Fiberglass | |
Yes | |
45 lb. | |
Yes | |
Yes | |
Polyurethane |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Medium Bench Height | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
300 lb. | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
19.75 to 27.5 in. | |
Standard | |
Yes | |
Yes | |
Yes |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction