Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Newport Industrial Poly Chair with Round Tube Base - High Bench Height with Seat Tilt, Adjustable Arms, and Casters in Poly
Fisherbrand™ Newport Polyurethane Chairs with Round Tube Base are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, handle in back rest, arms, fixed foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
Description
- Adjustable from 28-38 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, powder-coated steel base with fixed foot ring
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Industrial Chair | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
300 lb. | |
45 lb. | |
28 to 38 in. | |
Powder-coated steel with fixed foot ring | |
Powder-coated Steel | |
Yes | |
Yes | |
Yes |
136 kg | |
High Bench Height | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Black | |
Standard | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
No | |
Yes | |
Yes | |
Polyurethane |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction