Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High-Form Industrial Polyurethane Chair, Powder-Coated Steel Frame Available on GSA/VA Contract for Federal Government customers only.

Fisherbrand™ Polyurethane Chairs feature a soil-, chemical- and puncture-resistant polyurethane top, nylon-reinforced fiberglass base and stationary glides. Fully adjustable with a variety of options.

 View more versions of this product

Catalog No. 14-400-370


Add to cart

Description

Description

  • Ergonomic polyurethane chairs adjust to fit most body types and workstations
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Our FisherBrand polyurethane chairs are easily cleaned, making them ideal for almost any environment
  • These high bench height chairs feature a black powder-coated steel base with fixed foot ring
  • Optional casters available and add 2-inches of height to the chair
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • Each ergonomic FisherBrand polyurethane chair is backed by our 15-year warranty, lifetime on the pneumatic lift

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Standard
No arms
300 lb.
136kg
Black
43.18cm
63.5cm
Casters
No
Steel Round Tube
30.45cm
43.18cm
300 lb.
Polyurethane
1
Polyurethane Foam covered with ESD Vinyl
High Bench Height
2.54cm
3.81cm
None
2 in.
32 lb.
16.5 in.
17.5 in.
44.45cm
Yes
Yes
24.5 to 33.5 in. (62.23 to 85.09cm)
Yes
Powder-Coated Steel
300 lb.
ANSI/BIFMA
17 in.
25 in.
Black Power-Coated Steel Tube
None
None
12 in.
17 in.
Pneumatic
136kg
Industrial Chair
Yes
High
1.5 in.
1 in.
Yes
5.08cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Casters
19.05kg
41.91cm
No
No
No
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit