Learn More
Fisherbrand Medium-Form Industrial Polyurethane Chair, Powder-Coated Steel Frame
Fisherbrand Polyurethane Chairs feature a soil-, chemical- and puncture-resistant polyurethane top, nylon-reinforced fiberglass base and stationary glides. Fully adjustable with a variety of options.
Description
- Feature black powder-coated steel base with fixed foot ring
- Optional casters available and add 5.08cm (2 in.) of height to chair
- Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
- Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Standard | |
No arms | |
300 lb. | |
136kg | |
Black | |
43.18cm | |
63.5cm | |
Casters | |
No | |
Powder-Coated Steel | |
Steel Round Tube | |
0 to 5.5 in. | |
17 in. | |
Pneumatic | |
136kg | |
Industrial Chair | |
No Tilt | |
Medium | |
Medium-Form Chair | |
2.54cm | |
3.81cm | |
None | |
2 in. | |
32 lb. | |
16.5 in. | |
17.5 in. | |
44.45cm | |
No | |
Yes | |
19.5 to 27.5 in. |
Yes | |
Powder-Coated Steel | |
300 lb. | |
ANSI/BIFMA | |
17 in. | |
25 in. | |
Black Power-Coated Steel Tube | |
none | |
none | |
18 to 23 in. | |
12 in. | |
30.45cm | |
43.18cm | |
300 lb. | |
Polyurethane | |
1 | |
Polyurethane Foam covered with ESD Vinyl | |
Medium Bench Height | |
1.5 in. | |
1 in. | |
Yes | |
5.08cm | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
Casters | |
14.51kg | |
41.91cm | |
No | |
Yes | |
No |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.