Learn More
Brady Ink Cartridge Multipack for BradyJet™ J7300 Color Label Printer
Shop All Brady Corporation ProductsDescription
Get better with BradyJet™ J7300 inks. Designed specifically for the J7300, BradyJet ink cartridges produce vibrant, accurate colors, last long and deliver value in every drop.
- Save with a multipack, which offers a lower cost per cartridge compared to purchasing separately.
- CMY Ink Cartridge delivers vibrant, full-color labels that demand attention.
- K True Black Ink Cartridge delivers a deep black, darker tones, reliable barcode readability and sharp text.
- Ink works with enhanced topcoat of J7300 label materials to dry instantly and will not smudge, smear and spot.
- Self-contained cartridge drops into printer with a click.
- Designed to hold up to 50% more ink for longer use, fewer changeovers and less cartridge waste.
- For use with the BradyJet J7300 Color Label Printer.
Specifications
Specifications
| Product Type | Ink Cartridge |
| Color | Black/Cyan/Magenta/Yellow |
| For Use With (Equipment) | BradyJet J7300 Printer |
| Material | Plastic |
| Print Technology | Ink Jet |
| Length (English) | 2.8 in. |
| Width (English) | 4.8 in. |
| Length (Metric) | 71.12 mm |
| Width (Metric) | 121.92 mm |
| Depth (English) | 3.9 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.