Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
StatLab™ InkPro™ Adhesion Plus Microscope Slides for InkJet Printers

Click to view available options
Color:
Blue
Green
Orange
Pink
Tan
White
Corner Style:
Clipped
Square
Edges:
45°, Ground
90°, Ground
Description
- Made from white glass and specifically designed and optimized for use with ink jet slide printing instruments
- Print quality exhibits high resolution bar codes and alpha-numerical characters for efficient and error-free scanning
- InkPro adhesion slides work well in H-E applications, special staining, and other standard laboratory slide applications
Specifications
Specifications
Length (Metric) | 75 mm |
Type | Adhesion Slide |
Width (Metric) | 25 mm |
Precleaned | Yes |
Sterility | Non-sterile |
Edges | 45°, Ground |
Frosted | 1 End, 1 Side |
Material | Glass |
Thickness (Metric) | 1 mm |
Color | White |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction