Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Inlet Liners for Split Injection

Fully deactivated to prevent degradation or adsorption of active compounds
Supplier: Restek™ 21023214.5
Description
- Designed with mixing chambers and tortuous flow paths to fully vaporize samples into a homogenous vapor cloud before reaching split point
- Wool packing traps nonvolatile residue and prevents column contamination when analyzing dirty samples
- Liners with Siltek™-deactivated surface offer high temperature stability, better durability and low bleed
- O.D. × L of all liners: 6.3 × 78.5mm; I.D. 4mm
Split liners with wool
- Provide a large surface area to deliver a uniform vapor cloud to the split point
- Economical and reproducible performance
- Compatible with Agilent™ 7673 autosampler
- Offer high reproducibility and maximum vaporization
- Wool placed at the injection point helps wipe the needle during injection and stays in position during pressure pulses and injection
Specifications
7.85 cm | |
Inlet Liner | |
Precision | |
4.0 mm | |
Agilent GCs Equipped with Split/Splitless Inlets |
Deactivated Wool | |
Siltek | |
5/Pk. | |
6.3 mm | |
Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction