Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Innova™ Laboratory Round-Bottom Transport Tubes Non-distribution product as customer accommodation.

$133.07

Specifications

Diameter (Metric) Outer 16 mm
Capacity (Metric) 10 mL
Closure Screw Cap
Length (Metric) 75 mm
Material Plastic
View More Specs

Products 1
Catalog Number Mfr. No. Closure Price Quantity & Availability  
Catalog Number Mfr. No. Closure Price Quantity & Availability  
11-387-64 Non-distribution product as customer accommodation.
View Documents
Innova™
010AXSN3
Screw Cap
Case of 3000 for $133.07
N/A
Description

Description

Specifications

Specifications

16 mm
Screw Cap
Plastic
10 mL
75 mm
Non-sterile
SDS
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit