Learn More
Eppendorf™ Innova™ S44i Stackable Incubator Shakers
The very compact Eppendorf Innova™ S44i is a temperature-controlled shaker with the capacity to take large numbers of high-volume flasks; capacity can be further increased by double- or triple-stacking. The Eppendorf X-Drive maintains smooth shaking even with an unbalanced load.
Supplier: Eppendorf™ S44I310001
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
- For higher plasmid or protein yields: Up to twice as many flasks as other shakers (e.g. 15x/12x 2.5 L UltraYield or 39/36x 1 L Erlenmeyer flasks on dedicated/universal platform); 2x/3x stackable
- Ready for high-speed expression protocols: Up to 400 rpm (orbit 25 mm/1 in.) in all devices of a triple stack
- True control with touch interface: All setpoints and current values are visible at a glance; Restrict access to change settings with user management
- Optimized growth conditions: Speed accuracy ±0.5 rpm, temperature accuracy ±0.1°C (at 37°C), temperature uniformity ±0.25°C (at 37°C)
- Made for 24/7 operation with high loads: Patented Eppendorf X-Drive with five shafts (four peripheral to support weight) for vibration-free shaking over years; Continuous imbalance monitoring and semi-automatic imbalance adjustment function
- Easy door and platform handling: Space-saving door glides up and out of your way for easy access to all samples; Slide-out platform mechanism for one-handed operation
- Programmability: Multistep or cyclic programming of temperature or speed rampings; Programmable LED intensity; unlimited program storage
- Easy documentation and tracking: Data and event log (tracking of alarms, chamber temperature, rpm, door openings etc.) accessible via USB/User Interface or VisioNize™ Lab Suite (touch-enabled device)
- Options and accessories: Orbit 25 or 51 mm (1 or 2 in.); Photosynthetic LED light bank; Two positioning bases; Darkening window shade; Sticky pad platform; Remote monitoring, documentation and more with VisioNize Lab Suite
Specifications
2.5 cm (1 in.) | |
20 to 400 rpm | |
±0.25°C at 37°C and 250 rpm | |
100 lb. | |
50/60 Hz | |
38.1 in. | |
97 cm | |
76 × 62 cm (30 × 24 in.) | |
24.8 in. | |
35.8 in. | |
91 cm | |
28 in. | |
71 cm | |
±0.5 rpm | |
LED digital Electric Display | |
20 to 80%, noncondensing | |
USB, Ethernet | |
0.01 to 95.59 h, continuous |
45.5 kg | |
230 V | |
10 A | |
2014/35/EC EN 61010-1, EN 61010-2-010, EN 61010-2-051, UL 61010-1, UL 61010-2-010, UL 61010-2-051, CAN/CSA-C22.2 61010-1, CAN/CSA-C22.2 61010-2-010, CAN/CSA-C22.2 61010-2-051 2014/30/EC EN 61326-1, EN 55011, CISPR 11, 47 CFR FCC Part 15 Subpart B, ICES 003 2011/65/EU EN 50581 | |
Aluminum Platform | |
34.2 in. | |
71.9 cm | |
86.9 x 118.2 x 63 cm (34.2 x 46.5 x 24.8 in.) | |
63 cm | |
30 in. | |
76 cm | |
35.3 in. | |
89.6 cm | |
Innova™ S44i | |
Plasmid DNA production and protein expression, Biofuel research, Grow bacteria, yeast, fungus, photosynthetic organisms | |
Refrigeration | |
Universal/Dedicated | |
3 years |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.