Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf Innova™ S44i Stackable Incubator Shakers

The very compact Eppendorf Innova™ S44i is a temperature-controlled shaker with the capacity to take large numbers of high-volume flasks; capacity can be further increased by double- or triple-stacking. The Eppendorf X-Drive maintains smooth shaking even with an unbalanced load.

Manufacturer:  Eppendorf S44I220005

 View more versions of this product

Catalog No. 05-400-167


Add to cart

Description

Description

  • For higher plasmid or protein yields: Up to twice as many flasks as other shakers (e.g. 15x/12x 2.5 L UltraYield or 39/36x 1 L Erlenmeyer flasks on dedicated/universal platform); 2x/3x stackable
  • Ready for high-speed expression protocols: Up to 400 rpm (orbit 25 mm/1 in.) in all devices of a triple stack
  • True control with touch interface: All setpoints and current values are visible at a glance; Restrict access to change settings with user management
  • Optimized growth conditions: Speed accuracy ±0.5 rpm, temperature accuracy ±0.1°C (at 37°C), temperature uniformity ±0.25°C (at 37°C)
  • Made for 24/7 operation with high loads: Patented Eppendorf X-Drive with five shafts (four peripheral to support weight) for vibration-free shaking over years; Continuous imbalance monitoring and semi-automatic imbalance adjustment function
  • Easy door and platform handling: Space-saving door glides up and out of your way for easy access to all samples; Slide-out platform mechanism for one-handed operation
  • Programmability: Multistep or cyclic programming of temperature or speed rampings; Programmable LED intensity; unlimited program storage
  • Easy documentation and tracking: Data and event log (tracking of alarms, chamber temperature, rpm, door openings etc.) accessible via USB/User Interface or VisioNize™ Lab Suite (touch-enabled device)
  • Options and accessories: Orbit 25 or 51 mm (1 or 2 in.); Photosynthetic LED light bank; Two positioning bases; Darkening window shade; Sticky pad platform; Remote monitoring, documentation and more with VisioNize Lab Suite
Specifications

Specifications

5.1 cm (2 in.)
120 V
10 A
45.5 kg
Aluminium
34.2 in.
71.9 cm
86.9 x 118.2 x 63 cm (34.2 x 46.5 x 24.8 in.)
63 cm
30 in.
76 cm
35.3 in.
89.6 cm
2014/35/EC EN 61010-1, EN 61010-2-010, EN 61010-2-051, UL 61010-1, UL 61010-2-010, UL 61010-2-051, CAN/CSA-C22.2 61010-1, CAN/CSA-C22.2 61010-2-010, CAN/CSA-C22.2 61010-2-051 2014/30/EC EN 61326-1, EN 55011, CISPR 11, 47 CFR FCC Part 15 Subpart B, ICES 003 2011/65/EU EN 50581
LED digital Electric Display
20 to 80%, noncondensing
USB, Ethernet
0.01 to 95.59 h, continuous
20 to 300 rpm
50/60 Hz
100 lb.
±0.25°C at 37°C and 250 rpm
38.1 in.
97 cm
76 × 62 cm (30 × 24 in.)
24.8 in.
35.8 in.
91 cm
28 in.
71 cm
±0.5 rpm
Innova™ S44i
Plasmid DNA production and protein expression, Biofuel research, Grow bacteria, yeast, fungus, photosynthetic organisms
Incubation
Universal/Dedicated
3 years
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit