Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Insect Collecting Net
SCI_ED

Catalog No. p-3592908
Click to view available options
Material:
Aluminum Handle
Wooden Handle

Strong enough for student activities.

  • 11.8 in. dia. (30cm) iron wire ring with 9.8 in. dia. (25cm) net opening
  • 29.5 in.L (75cm) aluminum or wooden handle with fine grip at end
  • 2 in. (5cm) wide cloth rim

Specifications

Product Type Insect Collecting Net
For Use With (Application) For student activities
Material Aluminum Handle
Diameter (English) Opening 9.8 in.
Diameter (English) Ring 11.8 in.
Diameter (Metric) Opening 25 cm
Diameter (Metric) Ring 30 cm
Length (English) Handle 29.5 in.
Length (Metric) Handle 75 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.