Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Educational Products Insect Pins
Various-sized pins for any insect display.
Specifications
For Use With (Equipment) | For butterfly mounts and insect displays |
---|---|
Material | Stainless Steel |
Product Type | Insect pin |
Quantity | 100 Pk. |
Catalog Number | Mfr. No. | Diameter (English) | Length (English) | Size | Surface Coating | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Length (English) | Size | Surface Coating | Price | Quantity & Availability | ||
S67372
![]() |
American Educational Products
736501 |
0.009 in. | 1.49 in. | 000 | Plain |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Part Not Found |
N/A |
S67381
![]() |
American Educational Products
736510 |
0.02 in. | 2.04 in. | 7 | Plain |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Part Not Found |
N/A |
S67364
![]() |
American Educational Products
735603 |
0.01 in. | 1.49 in. | 0 | Black |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Part Not Found |
N/A |
S67363
![]() |
American Educational Products
735602 |
0.01 in. | 1.49 in. | 00 | Black |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Part Not Found |
N/A |
Description
- Steel pins are available with black coating or plain stainless steel
- Perfect for butterfly mounts and insect displays
- Sold in packs of 100
Specifications
For butterfly mounts and insect displays | |
Stainless Steel | |
Insect pin | |
100 Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title