Thermo Scientific™ InSight Wireless Monitoring Solution Kits

Designed to collect, analyze and make efficiency and operating cost recommendations from multiple asset inputs and events

Manufacturer: Thermo Scientific™ KITT3C1D2WIF1001

 View more versions of this product

Catalog No. 11-676-509

  Check Availability
Add to Cart

    Specifications

    Voltage 3.3V
    Exterior Finish ABS plastic
    Certifications/Compliance No CFR part 11 compliance
    Includes PT100, current transducer and door switch; 1 asset license; InSight ULT/walk-in license
    On-Board Datalogging 18–24 hours. Full recovery from network failure.
    Temperature Sensor RTD Sensor: –200°C to +600°C; Thermocouple Sensor: -200°C to +200°C
    Current 50 amperes maximum
    Display LED (2) with various sensor node status messages
    Dimensions (L x W x H) 5.4 x 2.5 x 1.1 in. (13.8 x 6.3 x 2.7 cm)
    Model 802.11(n) for ultra-low freezers
    Monitoring Options Cabinet temperature, electrical use and energy consumption, door openings and ambient temperature
    Temperature Resolution Accuracy: RTD Sensor- ±0.3°C; Thermocouple Sensor - ±1.5°C (at -100ºC)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit