Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Instructor's Desk, 8 ft.
GSA_VASCI_ED

Solid oak construction with oak and hardwood veneers

Manufacturer:  Diversified Spaces™ 1116K

Catalog No. S95653MF


Add to cart

Description

Description

  • Dovetailed drawers operated smoothly on epoxy-coated steel glides with nylon bearings
  • 1 in. black epoxy resin

Key Features:

  • Mixing faucet
  • Double gas cock
  • GFI protected AC duplex receptacle
  • Polypropylene trap
  • Set of support rods
  • Crossbar
  • Locks for cupboard and all five drawers

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Order Info

FASTRAK item: Ships within 5 days
Dimensions (L x W x H): 96 × 30 × 36 in. (244 × 76 × 38cm). Sink (L x W x D): 14 × 10 × 6 in. (36 × 25.5 × 15cm). Weight: 680 lb. (308kg).

Specifications

Specifications

96 x 30 x 36 in. (243.8 x 76.2 x 91.4 cm)
36 in.
Sink, drawers, cupboard
243.8 cm
690 lb.
312.9 kg
Instructor Desk
Unit serves as a complete demonstration center offering a spacious work surface
91.4 cm
96 in.
Oak, Hardwood and Oak Veneer, Solid Epoxy
30 in.
76.2 cm
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit