Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ Integra High Bench Height Upholstered Chair with Tilt

The Standard Integra offers an exceptional seating experience with a generously sized seat made of high-density foam for long-lasting comfort. The backrest is shaped to provide ample back support and comes standard with a heavy-duty polypropylene back shell to protect the upholstery.

$380.00 - $452.00

Specifications

Adjustable Yes
Adjustable (Height) Yes
Back Style Ergonomic
Base Style Black Nylon
Capacity 300 lb.
View More Specs

Products 4
Catalog Number Mfr. No. Seat Tilt Upholstery Color Price Quantity & Availability  
Catalog Number Mfr. No. Seat Tilt Upholstery Color Price Quantity & Availability  
19-058-183
View Documents
Bevco™
6501BKF
Articulating Fabric Black
Each for $380.00
Add to cart
 
19-058-184
View Documents
Bevco™
6501BLF
Articulating Fabric Blue
Each for $380.00
Add to cart
 
19-058-185
View Documents
Bevco™
6501BKV
Articulating Vinyl Black
Each for $380.00
Add to cart
 
19-058-191
View Documents
Bevco™
6502BKV
Independent Vinyl Black
Each for $452.00
Add to cart
 
Description

Description

  • Sturdy construction and modern design make Integra seating a great solution for many different environments
  • The generously sized seat provides long-lasting comfort with thick, resilient, high density foam
  • The specifically shaped backrest provides full back support
  • Backrest comes standard with a heavy-duty polypropylene back shell to protect the upholstery
  • Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
  • Sturdy, 5-legged base ensures stability at any height range
  • Seamless upholstery meets anti-flammability requirements of California Technical Bulletin 117
  • Dual-wheel hard floor casters are available (adds one inch to seat height)
  • Meets ANSI/BIFMA standards
  • GreenGuard Gold certified
  • Supports up to 300 lb.
  • 12 year warranty
Specifications

Specifications

Yes
Ergonomic
300 lb.
18 in.
24-34 in.
3 "
No
No
Yes
Yes
Black Nylon
ANSI BIFMA X5.1, Greenguard Gold
1
3 "
12 years
Yes
Yes
Yes
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit