Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Adson Tissue Forceps
Satin-finish stainless steel
Supplier: Integra™ Miltex™ 6120
Description
- 1 x 2 teeth
- Pattern length 4.75 in. (12.1cm)
- Delicate design
Specifications
4.75 in. | |
120 mm | |
Each | |
Premium |
Stainless Steel | |
Delicate Tips | |
Satin | |
1 x 2 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction