Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Crile Forceps

Full, horizontal serrations at tip

$192.00 - $194.00

Specifications

Length (English) 5.5 in.
Length (Metric) 140 mm
Material Stainless Steel
Product Type Forceps, Crile
Quantity (No. per Case) Each
View More Specs

Products 2
Catalog Number Mfr. No. Tip Style Price Quantity & Availability  
Catalog Number Mfr. No. Tip Style Price Quantity & Availability  
12-460-120
View Documents
Integra™ Miltex™
742
Straight
Each for $194.00
Add to cart
 
12-460-123
View Documents
Integra™ Miltex™
744
Curved
Each for $192.00
Add to cart
 
Description

Description

  • Length 5.5 in. (14cm)
  • Satin-finish stainless steel

Specifications

Specifications

5.5 in.
Stainless Steel
Each
Premium
140 mm
Forceps, Crile
Satin
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit